Pallet Lifter, With 2 X 40° Tilt Function, Lifting Range 70 - 970mm, Max. Load 750 Kg

Order Code: ZT2686595S

£13,399.99 Inc VAT (20%)


Description

Pallet lifter, with 2 x 40° tilt function, lifting range 70 - 970 mm, max. load 750 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 750 kg. Lifting range = 70 - 970 mm. Platform design = closed. Lifting time = 13 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = signal orange RAL 2010. Platform material = steel. Platform finish = sheet metal. Finish = sheet metal. Frame colour = ultramarine blue RAL 5002. Internal width = 850 mm. Product type = pallet lifters. Lift = 900 mm. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Lifting time without load = 13 sec. Lifting time with full load = 13 sec. Platform width = 850 mm. The pallet lifters made by EdmoLift allow items to be lifted to a working height of up to 970 mm with no effort at all. The pallet lift provides legroom and space for the user's feet on three sides, with this excellent degree of accessibility ensuring work proceeds smoothly. Pallets, mesh pallets or containers can be placed directly on the pallet lifter using a pallet truck or forklift truck. Product features - Customer-specific adaptations possible, we will provide forks tailored to your specific requirements on request - Good accessibility from three sides - Compliant with EN 1570-1 - features the CE mark - 24 V DC control unit and operating devices with dead man switch - Electrical system compliant with IP54 - Overload protection - Adjustable, high sensitivity protective bars on the outside of the forks - Pallet lifters feature electrical safety valves. TSL/TSE do not feature mechanical service locks - Maintenance free bearings These pallet lifters are equipped with a variable tilting function and can be tilted to the left or right by 40°. This makes the work much easier, as it opens an ''ergonomic window'' that helps the operator to avoid stretching, while ensuring a good overview of the contents of the load unit.

See full description
Specifications for Pallet Lifter, With 2 X 40° Tilt Function, Lifting Range 70 - 970mm, Max. Load 750 Kg
  • Load Capacity
    750kg
  • Finish
    Sheet Metal
  • Product Type
    Pallet Lifters
  • Frame Colour
    Ultramarine Blue
  • Platform Width
    850mm
  • Internal Width
    850mm
  • Control Voltage
    24V
  • Lifting Time
    13
  • Lift
    900mm
  • Platform Colour
    Signal Orange
  • Platform Material
    Steel
  • Platform Finish
    Sheet Metal
  • Lifting Time Without Load
    13
  • Power
    0.75kg/mm
  • Lift Drive
    Electro-Hydraulic
  • Lifting Time With Full Load
    13
  • Operating Voltage
    400V
  • Platform Design
    Closed
  • Lifting Range
    70 - 970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome