Sack Truck, Model - Stacking Truck, Light Blue RAL 5012

Order Code: ZT2725458S

£319.99 Inc VAT (20%)


Description

Sack truck, model: stacking truck, light blue RAL 5012. Supplied = assembled. Model = stacking truck. Max. load = 200 kg. Footplate width = 280 mm. Footplate depth = 255 mm. Wheel type = pneumatic tyres. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Material = steel. Colour = light blue RAL 5012. Finish = powder coated. Overall height = 1310 mm. Overall width = 490 mm. Overall depth = 520 mm. Weight = 14 kg. Sustainable due to life cycle analysis and guaranteed availability of spare parts for all components. Hardwearing due to sturdy welded construction. Steady handling due to smooth running pneumatic tyres. Safety handles with knuckle guards. Completely pre-assembled and ready for immediate use. Permanently welded, with high quality powder coating and tried and tested in daily use. With smooth running pneumatic tyres, a robust studded profile and rolling bearings, heavy goods are easy to move. The heavy duty footplate made of profiled sheet steel rounds off this sustainable, premium sack truck. Ideal for crates, bins, and boxes as well as parcels, moving boxes, washing machines and refrigerators.

See full description
Specifications for Sack Truck, Model - Stacking Truck, Light Blue RAL 5012
  • Colour
    Light Blue
  • Material
    Steel
  • Model
    Stacking Truck
  • Load Capacity
    200kg
  • Supplied
    Assembled
  • Wheel Type
    Pneumatic Tyres
  • Wheel Bearing
    Roller Bearing
  • Footplate Width
    280mm
  • Wheel Diameter
    260mm
  • Footplate Depth
    255mm
  • Weight
    14kg
  • Overall Width
    490mm
  • Overall Depth
    520mm
  • Overall Height
    1310mm
  • Finish
    Powder-Coated