Telescopic Loader, Telescopic, Max. Load 650 - 3000 Kg, Painted Orange

Order Code: ZT2712979S

£3,399.99 Inc VAT (20%)


Description

Telescopic loader, telescopic, max. load 650 - 3000 kg, painted orange. Supplied = assembled. Max. load from - to = 650 - 3000 kg. Adjustable length = 2200 - 3750 mm, 6 positions. Width = 500 mm. Height = 480 mm. Weight = 190 kg. Finish = painted. Colour = pure orange RAL 2004. Distance across forks = 102 mm. Product type = load arms. Fork pocket dimensions = 188x88 mm. When the range or lifting height of a forklift is not sufficient. Where the load can only be accessed from above. Safety chain. With safety chain. Standard length 2200 mm, 2 swivel hooks. Extends to 6 lengths, stops at end position. Attention Observe the max. load diagram for the stacker. Note Observe the max. load diagram on the forklift.

See full description
Specifications for Telescopic Loader, Telescopic, Max. Load 650 - 3000 Kg, Painted Orange
  • Product Type
    Load Arms
  • Colour
    Pure Orange
  • Supplied
    Assembled
  • Width
    500mm
  • Distance Across Forks
    102mm
  • Height
    480mm
  • Weight
    190kg
  • Load Capacity Range
    650 - 3000kg
  • Finish
    Painted
  • Adjustable Length
    2200 - 3750mm, 6 Positions
  • Forklift Pocket Dimensions
    188x88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome