Telescopic Loader, Telescopic, Max. Load 650 - 3000 Kg, Zinc Plated

Order Code: ZT2712455S

£3,999.99 Inc VAT (20%)


Description

Telescopic loader, telescopic, max. load 650 - 3000 kg, zinc plated. Supplied = assembled. Max. load from - to = 650 - 3000 kg. Adjustable length = 2200 - 3750 mm, 6 positions. Width = 500 mm. Height = 480 mm. Weight = 190 kg. Finish = hot dip galvanised. Colour = zinc plated. Distance across forks = 102 mm. Product type = load arms. Fork pocket dimensions = 188x88 mm. When the range or lifting height of a forklift is not sufficient. Where the load can only be accessed from above. Safety chain. With safety chain. Standard length 2200 mm, 2 swivel hooks. Extends to 6 lengths, stops at end position. Attention Observe the max. load diagram for the stacker. Note Observe the max. load diagram on the forklift.

See full description
Specifications for Telescopic Loader, Telescopic, Max. Load 650 - 3000 Kg, Zinc Plated
  • Product Type
    Load Arms
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Distance Across Forks
    102mm
  • Width
    500mm
  • Weight
    190kg
  • Height
    480mm
  • Load Capacity Range
    650 - 3000kg
  • Forklift Pocket Dimensions
    188x88mm
  • Finish
    Hot Dip Galvanised
  • Adjustable Length
    2200 - 3750mm, 6 Positions