Wide Gauge Stacker, Max. Load 1000 Kg, Fork LxW 900 X 150mm

Order Code: ZT2713539S

£6,199.99 Inc VAT (20%)


Description

Wide gauge stacker, max. load 1000 kg, fork LxW 900 x 150 mm. Supplied = assembled. Lifting range = 95 - 1600 mm. Fork length = 900 mm. Distance across forks = 320 - 740 mm. Fork width = 150 mm. Length = 1840 mm. Width = 1400 mm. Overall height = 1980 mm. Lift per pump stroke = 15 mm. Lift drive = hydraulic with drawbar or foot pedal. Wheel fittings = 2 swivel castors with wheel stop, 2 fork rollers. Wheel material = polyurethane. Wheel bearing = ball bearing. Castor diameter front/rear = 145/180 mm. Material of rim = aluminium. Steering wheel width = 50 mm. Max. load 1000 kg. Width adjustable forks to safely pick up Euro pallets from the side. Wide support legs to straddle pallets. Guide profiles made from extruded precision lifting mast steel, maintenance free ball bearing guide rollers. Hydraulic lifting with drawbar or foot pedal. 15 mm per pump stroke. Overload pressure valve. Protective mesh enables clear view of forks, but cannot be reached through. Wheels 2 steering wheels with wheel stop, wheel x width 180 x 50 mm. 2 fork rollers, wheel 145 mm. Polyurethane wheels on aluminium rims, smooth running with ball bearings.

See full description
Specifications for Wide Gauge Stacker, Max. Load 1000 Kg, Fork LxW 900 X 150mm
  • Wheel Bearing
    Ball Bearing
  • Supplied
    Assembled
  • Steering Wheel Width
    50mm
  • Distance Across Forks
    320 - 740mm
  • Wheel Material
    Polyurethane
  • Width
    1400mm
  • Lift per Pump Stroke
    15mm
  • Rim Material
    Aluminium
  • Length
    1840mm
  • Overall Height
    1980mm
  • Product Type
    Wide Gauge Stacker
  • Lifting Range
    95 - 1600mm
  • Fork Width
    150mm
  • Fork Length
    900mm
  • Castor Diameter (Front / Rear)
    145 / 180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome