Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
150mm T/P Swivel Castor (S/S) Nylon Wheel
By Atlas Workholders
Order Code:
ZT1058601X
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
19-23
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/storage-and-handling/stainless-steel-castors/150mm-t-p-swivel-castor-s-s-nylon-wheel/p/ZT1058601X
Add to quotation
View all Stainless Steel Castors
Description
Stainless Finish
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 150mm T/P Swivel Castor (S/S) Nylon Wheel
Fixing Plate Size
129 x 106mm
Load Capacity
180kg
Overall Height
192mm
Wheel Diameter
150mm
Mount Type
Swivel Top Plate
Tread Width
40mm
Fixing Hole Centres Dimensions
105 x 80mm
Wheel Material
Nylon
Fixed Or Swivel
Swivel
Braked
Unbraked
Product Type
Castor
Castor Type
Single
MFR Part No.
F16022S01
Applications
Compact Floors
Food Processing
Duty Type
Heavy Duty
Tyre Material
Nylon
Tyre Colour
White
Pneumatic Wheel
No
Operating Temperature Range
10 to 60�C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome