Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
200mm B/H Swivel Castor (S/S) Nylon Wheel
By Atlas Workholders
Order Code:
ZT1058597X
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/storage-and-handling/stainless-steel-castors/200mm-b-h-swivel-castor-s-s-nylon-wheel/p/ZT1058597X
Add to quotation
Schedule an order and save 5%
View all Stainless Steel Castors
Description
Stainless Finish
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for 200mm B/H Swivel Castor (S/S) Nylon Wheel
Wheel Material
Stainless Steel
Tyre Material
Nylon
Mount Type
Swivel Top Plate
MFR Part No.
F200R5Z21
Wheel Diameter
200mm
Fixed Or Swivel
Swivel
Castor Type
Single
Product Type
Castor
Braked
Unbraked
Applications
Food Processing
Duty Type
Heavy Duty
Pneumatic Wheel
No
Tyre Colour
White
Fixing Plate Size
129x106mm
Load Capacity
180kg
Operating Temperature Range
10 to 60�C