Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
200mm T/P Swivel Castor (S/S) P/N Wheel
By Atlas Workholders
Order Code:
ZT1058624X
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.19
5%
1
Add to basket
Get it in
19-23
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/storage-and-handling/stainless-steel-castors/200mm-t-p-swivel-castor-s-s-p-n-wheel/p/ZT1058624X
Add to quotation
View all Stainless Steel Castors
Description
Stainless Finish
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 200mm T/P Swivel Castor (S/S) P/N Wheel
MFR Part No.
E200P2S01
Wheel Material
Nylon
Overall Height
237mm
Mount Type
Swivel Top Plate
Tyre Colour
Red
Load Capacity
350kg
Tyre Material
Polyurethane
Wheel Diameter
200mm
Braked
Unbraked
Product Type
Castor
Castor Type
Single
Fixed Or Swivel
Swivel
Applications
Humid Enviroments
Pneumatic Wheel
No
Duty Type
Heavy Duty
Operating Temperature Range
20 to 80�C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome