Black Soft Elastic Rubber Plate Swivel Castor Brake 100mm 150kg Load BZH100SRERBJBRLP

Order Code: ZT2611170S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%


Description

Pressed steel swivel castor with a top plate fixing fitted with an ergonomic black high elastic natural 55 shore A rubber tyre aluminium centred wheel with ball bearings and wheel brake. Wheel diameter 100mm, tread width 40mm, overall height 127mm, top plate 130mm x 103mm, hole centres 105mm x 80mm or 100mm x 76mm Load capacity 150kg REACH compliant also PAH-Free rubber to confirm to EU-directive 2005/69/EC

See full description
Specifications for Black Soft Elastic Rubber Plate Swivel Castor Brake 100mm 150kg Load BZH100SRERBJBRLP
  • MFR Part No.
    BZH100SRERBJBRLP
  • Tread Width
    40mm
  • Product Type
    Swivel Castor
  • Wheel Material
    Rubber
  • Overall Height
    127mm
  • Wheel Diameter
    100mm
  • Mount Type
    Top Plate
  • Top Plate Dimensions
    130mm x 103mm
  • Load Capacity
    150kg
  • Material
    Rubber
    Aluminium
  • Fixing Hole Centres Dimensions
    100mm x 76mm
    105mm x 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome