Electrically Conductive Rubber Plate Swivel Castor Brake 150mm 300kg BZPHL150RNBJECSWB

Order Code: ZT2613202S

£54.99 Inc VAT (20%)


Description

Pressd steel swivel castor with a top plate fixing fitted with a 65 shore A black elastic electrically conductive rubber wheel on a black nylon centre with ball bearings and a total lock brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 105mm x 80mm, hole centres 80mm x 60mm Load capacity 300kg.Conductivity range is 10^3 ohm to 10^4 ohm

See full description
Specifications for Electrically Conductive Rubber Plate Swivel Castor Brake 150mm 300kg BZPHL150RNBJECSWB
  • MFR Part No.
    BZPHL150RNBJECSWB
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Load Capacity
    300kg
  • Overall Height
    190mm
  • Tread Width
    40mm
  • Wheel Diameter
    150mm
  • Mount Type
    Top Plate
  • Top Plate Dimensions
    105mm x 80mm
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome