ESD Unitec 2 Low Chair Black with Castors

Order Code: ZT1063107X

£199.99 Inc VAT (20%)


Description

Create a versatile eating and drinking area inside or outside your bar, canteen or caf.
Constructed of aluminium and stainless steel (non-rust materials).
Chair dimensions W530 x D630 x H880mm.

Specifications for ESD Unitec 2 Low Chair Black with Castors
  • Back Height
    460mm
  • MFR Part No.
    9653E-2571
  • Maximum Weight
    19 Stones, 120kg
  • Material
    Synthetic Leather
  • Seat Width
    460mm
  • Seat Depth
    470mm
  • Colour
    Black
  • Product Type
    Operator Chair
  • Additional Features
    Dual-wheel Safety Castors
    Backrest Height Adjustment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome