Grey Rubber Plate Swivel Castor 75mm 80kg Load 2BZA75VGRBJ

Grey Rubber Plate Swivel Castor 75mm 80kg Load 2BZA75VGRBJ

Order Code: ZT2610882S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 - 19£16.1910%
20 +£15.2915%


Description

Twin wheeled pressed steel swivel castor with a top plate fixing fitted with 2 thermoplastic grey rubber tyres on grey polypropylene centred wheels with ball bearings and thread guards. Wheel diameter 75mm, tread width 2 x 24mm, overall height 101mm, plate size 60mm x 60mm, hole centres 46mm x 46mm Load capacity 80kg.

Specifications for Grey Rubber Plate Swivel Castor 75mm 80kg Load 2BZA75VGRBJ
  • MFR Part No.
    2BZA75VGRBJ
  • Material
    Polypropylene
  • Load Capacity
    80kg
  • Product Type
    Swivel Castor
  • Tread Width
    2 x 24mm
  • Mount Type
    Top Plate
  • Fixing Plate Size
    60mm x 60mm
  • Wheel Diameter
    75mm
  • Overall Height
    101mm
  • Fixing Hole Centres Dimensions
    46mm x 46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome