Grey Rubber Polypropylene Bolt Hole Swivel Castor Brake 150mm 110kg BZPHL150GRBBH12SWB

Order Code: ZT2612874S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%


Description

Pressed steel swivel castor with a 12mm bolt hole fitted with a grey rubber tyred black polypropylene centred wheel with roller bearings and a total lock brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, Load capacity 110Kg.

Specifications for Grey Rubber Polypropylene Bolt Hole Swivel Castor Brake 150mm 110kg BZPHL150GRBBH12SWB
  • MFR Part No.
    BZPHL150GRBBH12SWB
  • Tread Width
    40mm
  • Bolt Hole Diameter
    12mm
  • Product Type
    Swivel Castor
  • Wheel Diameter
    150mm
  • Overall Height
    190mm
  • Load Capacity
    110kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome