Grey Rubber Polypropylene Plate Swivel Castor Brake 100mm 70kg Load BZBC100GRBSWB

Order Code: ZT2613156S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Pressed steel swivel castor with a top plate fixing fitted with a grey rubber tyre on black polypropylene centred wheel with a roller bearing and swivel wheel brake. Wheel diameter 100mm, tread width 30mm, overall height 126mm, plate size 102mm x 84mm, hole centres 80mm x 60mm. Load capacity 70kg.

Specifications for Grey Rubber Polypropylene Plate Swivel Castor Brake 100mm 70kg Load BZBC100GRBSWB
  • MFR Part No.
    BZBC100GRBSWB
  • Tread Width
    30mm
  • Fixing Plate Size
    102mm x 84mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Material
    Black Polypropylene
  • Mount Type
    Top Plate
  • Product Type
    Swivel Castor
  • Wheel Diameter
    100mm
  • Overall Height
    126mm
  • Load Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome