Grey Rubber Polypropylene Plate Swivel Castor Brake 125mm 90kg Load BZBC125GRSWB

Order Code: ZT2613722S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

Pressed steel swivel castor with a top plate fixing fitted with a grey rubber tyre on black polypropylene centred wheel with a plain bore and swivel wheel brake. Wheel diameter 125mm, tread width 37.5mm, overall height 154mm, plate size 102mm x 84mm, hole centres 80mm x 60mm. Load capacity 90kg.

Specifications for Grey Rubber Polypropylene Plate Swivel Castor Brake 125mm 90kg Load BZBC125GRSWB
  • MFR Part No.
    BZBC125GRSWB
  • Wheel Diameter
    125mm
  • Fixing Plate Size
    102mm x 84mm
  • Overall Height
    154mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Product Type
    Swivel Castor
  • Load Capacity
    90kg
  • Wheel Material
    Polypropylene
    Rubber
  • Tread Width
    37.5mm
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome