Grey Rubber Polypropylene Plate Swivel Castor Brake 150mm 110kg Load BZPHL150GRBSWB

Order Code: ZT2612862S

£36.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a Grey Rubber tyred black polypropylene centred wheel with a roller bearing bore and a total lock brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 110Kg.

Specifications for Grey Rubber Polypropylene Plate Swivel Castor Brake 150mm 110kg Load BZPHL150GRBSWB
  • MFR Part No.
    BZPHL150GRBSWB
  • Load Capacity
    110kg
  • Top Plate Dimensions
    105mm x 86mm
  • Mount Type
    Top Plate
  • Product Type
    Swivel Castor
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Bearing Type
    Roller Bearing
  • Tread Width
    40mm
  • Overall Height
    190mm
  • Wheel Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome