Nylon Bolt Hole Swivel Castor Brake 150mm 300kg Load BZPHL150NYBH12SWB

Order Code: ZT2613162S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Pressed steel swivel castor with a bolt hole fixing fitted with white nylon wheel with a plain bore. Wheel diameter 150mm, tread width 40mm, overall height 190mm,bolt hole 12mm. Load capacity 300Kg.

Specifications for Nylon Bolt Hole Swivel Castor Brake 150mm 300kg Load BZPHL150NYBH12SWB
  • MFR Part No.
    BZPHL150NYBH12SWB
  • Tread Width
    40mm
  • Bolt Hole Diameter
    12mm
  • Mount Type
    Bolt Hole
  • Overall Height
    190mm
  • Wheel Diameter
    150mm
  • Load Capacity
    300kg
  • Wheel Material
    Nylon
  • Material
    Pressed steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome