Nylon Plate Swivel Castor Brake 100mm 200kg Load BZXM100NYSWBHT

Order Code: ZT2617941S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Pressed steel swivel castor with a top plate fixing fitted with a off white nylon wheel with a plain bore and total lock brake . Wheel diameter 100mm, tread width 40mm, overall height 130mm, top plate 100mm x 85mm, hole centres 80mm x 60mm or 75mm x 45mm. Load capacity 200kg at a maximum 150c.

Specifications for Nylon Plate Swivel Castor Brake 100mm 200kg Load BZXM100NYSWBHT
  • MFR Part No.
    BZXM100NYSWBHT
  • Tread Width
    40mm
  • Top Plate Dimensions
    100mm x 85mm
  • Material
    Nylon
  • Product Type
    Swivel Castor
  • Load Capacity
    200kg
  • Overall Height
    130mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
    75mm x 45mm
  • Wheel Diameter
    100mm
  • Mount Type
    Top Plate
  • Wheel Material
    Nylon