Nylon Plate Swivel Castor Brake 100mm 220kg Load SSMH100NYHTSWB

Order Code: ZT2616703S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£49.678%


Description

Grade 304 Stainless steel swivel castor with a top plate fixing fitted with a off white nylon wheel with a plain bore and total lock brake. Wheel diameter 100mm, tread width 40mm, overall height 133mm, top plate 100mm x 85mm, hole centres 80mm x 60mm or 75mm x 45mm. Load capacity 210kg at a maximum 150c.

Specifications for Nylon Plate Swivel Castor Brake 100mm 220kg Load SSMH100NYHTSWB
  • MFR Part No.
    SSMH100NYHTSWB
  • Overall Height
    133mm
  • Mount Type
    Top Plate
  • Fixing Hole Centres Dimensions
    75mm x 45mm
    80mm x 60mm
  • Load Capacity
    210kg
  • Tread Width
    40mm
  • Wheel Diameter
    100mm
  • Wheel Material
    Nylon
  • Product Type
    Swivel Castor
  • Top Plate Dimensions
    100mm x 85mm