Nylon Plate Swivel Castor Brake 100mm 400kg Load BZEJ100NYBJBK

Order Code: ZT2613092S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.776%


Description

Fabricated swivel castor with a top plate fixing fitted with a white nylon wheel with ball bearings and a side fitting wheel brake. Wheel diameter 100mm, tread width 40mm, overall height 143mm, top plate 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 400kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 400kg Load BZEJ100NYBJBK
  • MFR Part No.
    BZEJ100NYBJBK
  • Mount Type
    Top Plate
  • Top Plate Dimensions
    135mm x 110mm
  • Load Capacity
    400kg
  • Tread Width
    40mm
  • Product Type
    Swivel Castor
  • Fixing Hole Centres Dimensions
    105mm x 80mm
  • Overall Height
    143mm
  • Material
    Nylon
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome