Nylon Plate Swivel Castor Brake 100mm 400kg Load BZEJ100NYBK

Order Code: ZT2613068S

£27.99 Inc VAT (20%)
£29.996.5% off
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.316%


Description

Fabricated swivel castor with top plate fixing fitted with a white nylon wheel with plain bore and side fitting wheel brake. Wheel diameter 100mm, tread width 35mm, overall height 143mm plate size 135mmx 110mm, hole centers 105mm x 80mm. Load capacity 400kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 400kg Load BZEJ100NYBK
  • MFR Part No.
    BZEJ100NYBK
  • Overall Height
    143mm
  • Tread Width
    35mm
  • Fixing Plate Size
    135mm x 110mm
  • Wheel Diameter
    100mm
  • Mount Type
    Top Plate
  • Product Type
    Swivel Castor
  • Load Capacity
    400kg
  • Material
    Nylon
  • Fixing Hole Centres Dimensions
    105mm x 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome