Nylon Plate Swivel Castor Brake 125mm 200kg Load BZMM125NYGSWB

Order Code: ZT2613630S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.877%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with a plain bore, thread guards and total lock brake . Wheel diameter 125mm, tread width 35mm, overall height 155mm, top plate 105mm x 85mm, hole centres 80mm x 60mm. Load capacity 200kg.

Specifications for Nylon Plate Swivel Castor Brake 125mm 200kg Load BZMM125NYGSWB
  • MFR Part No.
    BZMM125NYGSWB
  • Load Capacity
    200kg
  • Mount Type
    Top Plate
  • Tread Width
    35mm
  • Wheel Material
    Nylon
  • Top Plate Dimensions
    105mm x 85mm
  • Product Type
    Swivel Castor
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Wheel Diameter
    125mm
  • Overall Height
    155mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome