Nylon Plate Swivel Castor Brake 200mm 1500kg Load 2BZK200NYBJDBR/WT

Order Code: ZT2612309S

£259.99 Inc VAT (20%)


Description

Fabricated swivel twin wheeled castor with a top plate fixing fitted with 2 white nylon wheels with ball bearings and double wheel brake. Wheel diameter 200mm, tread width 57mm, overall height 250mm, plate size 150mm x 110mm, hole centres 105mm x 80mm or 121mm x 59mm. Load capacity 1500kg.

Specifications for Nylon Plate Swivel Castor Brake 200mm 1500kg Load 2BZK200NYBJDBR/WT
  • MFR Part No.
    2BZK200NYBJDBR/WT
  • Wheel Diameter
    200mm
  • Wheel Material
    Nylon
  • Tread Width
    57mm
  • Mount Type
    Top Plate
  • Fixing Plate Size
    150mm x 110mm
  • Fixing Hole Centres Dimensions
    105mm x 80mm
    121mm x 59mm
  • Load Capacity
    1500kg
  • Overall Height
    250mm
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome