Nylon Plate Swivel Castor Brake 80mm 220kg Load BZMH80NYHTSWB

Order Code: ZT2613030S

£22.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a off white nylon wheel with a Plain Bore and a total lock brake. Wheel diameter 80mm, tread width 35mm, overall height 133mm, top plate 100mm x 85mm, hole centres 80mm x 60mm or 75mm x 45mm. Load capacity 220kg. 130C max temp.

Specifications for Nylon Plate Swivel Castor Brake 80mm 220kg Load BZMH80NYHTSWB
  • MFR Part No.
    BZMH80NYHTSWB
  • Wheel Material
    Nylon
  • Wheel Diameter
    80mm
  • Overall Height
    133mm
  • Product Type
    Swivel Castor
  • Mount Type
    Top Plate
  • Tread Width
    35mm
  • Top Plate Dimensions
    100mm x 85mm
  • Fixing Hole Centres Dimensions
    75mm x 45mm
    80mm x 60mm
  • Load Capacity
    220kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome