Nylon Plate Swivel Castor Brake150mm 500kg Load BZEJ150LNYBJBK

Order Code: ZT2613434S

£42.99 Inc VAT (20%)


Description

Fabricated swivel castor with top plate fixing fitted with a white nylon wheel with ball bearing and a side fitting wheel brake. Wheel diameter 150mm, tread width 45mm, overall height 190mm plate size 135mmx 110mm, hole centers 105mm x 80mm. Load capacity 500kg.

Specifications for Nylon Plate Swivel Castor Brake150mm 500kg Load BZEJ150LNYBJBK
  • MFR Part No.
    BZEJ150LNYBJBK
  • Wheel Diameter
    150mm
  • Load Capacity
    500kg
  • Fixing Plate Size
    135mm x 110mm
  • Overall Height
    190mm
  • Tread Width
    45mm
  • Fixing Hole Centres Dimensions
    105mm x 80mm
  • Product Type
    Swivel Castor
  • Wheel Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome