Pneumatic wheel Plate Swivel Castor Brake 260mm 120kg Load BZFPC260PPBK

Order Code: ZT2614363S

£63.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a 4 ply black diamond pattern pneumatic tyre with a red polypropylene centre with plain bore with brake. Wheel diameter 260, tread width 85mm, overall height 318mm, plate size 115mm x 105mm, hole centres 92mm x 67 or 76mm x 76mm. Load capacity 120kg.at max speed 4KPH, for non-towing applications please note we manufacture to order and therefore a 24 hour delivery may not be possible.

See full description
Specifications for Pneumatic wheel Plate Swivel Castor Brake 260mm 120kg Load BZFPC260PPBK
  • MFR Part No.
    BZFPC260PPBK
  • Product Type
    Swivel Castor
  • Tread Width
    85mm
  • Load Capacity
    120kg
  • Mount Type
    Top Plate
  • Wheel Diameter
    260mm
  • Overall Height
    318mm
  • Fixing Plate Size
    115mm x 105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome