Pneumatic wheel Plate Swivel Castor Brake 260mm 120kg Load BZPC260PRBSWB

Order Code: ZT2613343S

£123.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a black diaamond pattern pneumatic tyred red polypropylene centred wheel (4 ply) with a roller bearing and total lock brake Wheel diameter 260mm, tread width 85mm, overall height 307mm, top plate 200mm x 160mm, hole centres 150mm x 115mm. Load capacity 120kg.

See full description
Specifications for Pneumatic wheel Plate Swivel Castor Brake 260mm 120kg Load BZPC260PRBSWB
  • MFR Part No.
    BZPC260PRBSWB
  • Overall Height
    307mm
  • Fixing Hole Centres Dimensions
    150mm x 115mm
  • Bearing Type
    Roller Bearing
  • Wheel Diameter
    260mm
  • Top Plate Dimensions
    200mm x 160mm
  • Product Type
    Swivel Castor
  • Load Capacity
    120kg
  • Mount Type
    Top Plate
  • Tread Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome