Polypropylene Plate Swivel Castor Brake 100mm 125kg Load BZBC100PLBSWB

Order Code: ZT2613245S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white polyproylene wheel with a roller bearing and swivel wheel brake. Wheel diameter 100mm, tread width 32mm, overall height 126mm, plate size 102mm x 84mm, hole centres 80mm x 60mm. Load capacity 125kg.

Specifications for Polypropylene Plate Swivel Castor Brake 100mm 125kg Load BZBC100PLBSWB
  • MFR Part No.
    BZBC100PLBSWB
  • Product Type
    Swivel Castor
  • Overall Height
    126mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Material
    Polypropylene
  • Fixing Plate Size
    102mm x 84mm
  • Wheel Material
    Polypropylene
  • Wheel Diameter
    100mm
  • Tread Width
    32mm
  • Load Capacity
    125kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome