Polypropylene Plate Swivel Castor Brake 80mm 110kg Load BZMM80PLBSWBBLK

Order Code: ZT2613239S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Pressed steel swivel castor with top plate fixing fitted with a black polypropylene wheel with roller bearing and total lock brake. Wheel diameter 80mm, tread width 32mm, overall height 105mm, top plate 105mm x 85mm, hole centres 80mm x 60mm. Load capacity 110kg.

Specifications for Polypropylene Plate Swivel Castor Brake 80mm 110kg Load BZMM80PLBSWBBLK
  • MFR Part No.
    BZMM80PLBSWBBLK
  • Product Type
    Swivel Castor
  • Tread Width
    32mm
  • Wheel Diameter
    80mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Load Capacity
    110kg
  • Mount Type
    Top Plate
  • Material
    Polypropylene
  • Overall Height
    105mm
  • Top Plate Dimensions
    105mm x 85mm
  • Wheel Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome