Polyurethane Cast Iron 50mm Plain Bore 80kg Load BZH50WPT

Order Code: ZT2611815S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.775%
10 - 19£11.1510%
20 +£10.5315%


Description

Polyurethane on cast iron wheel. Wheel diameter 50mm, tread width 14mm, bore size 12mm, hub length 17mm. Load capacity 80kg.

Specifications for Polyurethane Cast Iron 50mm Plain Bore 80kg Load BZH50WPT
  • MFR Part No.
    BZH50WPT
  • Bore Size
    12mm
  • Tread Width
    14mm
  • Product Type
    Wheel
  • Wheel Diameter
    50mm
  • Load Capacity
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome