Polyurethane Cast Iron Plate Swivel Castor Brake 100mm 250kg Load BZH100PTBJLPBR

Order Code: ZT2611016S

£49.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a polyurethane tyred cast iron centred wheel with ball bearings with a wheel brake. Wheel diameter 100mm, tread width 40mm, overall height 127mm, top plate 128mm x 102mm, with hole centres 105 x 80mm or 100mm x 76mm. Load capacity 250kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor Brake 100mm 250kg Load BZH100PTBJLPBR
  • MFR Part No.
    BZH100PTBJLPBR
  • Mount Type
    Top Plate
  • Wheel Type
    Swivel Castor
  • Wheel Material
    Polyurethane
  • Wheel Diameter
    100mm
  • Fixing Hole Centres Dimensions
    100mm x 76mm
    105 x 80mm
  • Material
    Polyurethane
    Cast Iron
  • Load Capacity
    250kg
  • Tread Width
    40mm
  • Top Plate Dimensions
    128mm x 102mm
  • Overall Height
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome