Polyurethane Cast Iron Plate Swivel Castor Brake 150mm 1500kg Load 2BZK150PTBDBR

Order Code: ZT2611969S

£199.99 Inc VAT (20%)


Description

Twin wheeled fabricated swivel castor with a top plate fixing fitted with 2 polyurethane tyred cast iron centred wheels with roller bearings and a double wheel brake. Wheel diameter 2 x 150mm, tread width 2 x 50mm, overall height 200mm, top plate 150mm x 110mm, hole centres 105mm x 80mm or 121mm x 59mm. Load capacity 1500kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor Brake 150mm 1500kg Load 2BZK150PTBDBR
  • MFR Part No.
    2BZK150PTBDBR
  • Number of Wheels
    2
  • Tread Width
    50mm
  • Overall Height
    200mm
  • Wheel Material
    Cast Iron
    Polyurethane
  • Wheel Diameter
    150mm
  • Top Plate Dimensions
    150mm x 110mm
  • Product Type
    Swivel Castor
  • Load Capacity
    1500kg
  • Mount Type
    Top Plate
  • Fixing Hole Centres Dimensions
    105mm x 80mm
    121mm x 59mm