Polyurethane Cast Iron Plate Swivel Castor Brake 200mm 500kg Load BZPH200PTBSWB

Order Code: ZT2611204S

£82.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a brown polyurethane tyred cast iron centred wheel with roller bearings and total lock brake Wheel diameter 200mm, tread width 50mm, overall height 238mm, top plate 135mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 500kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor Brake 200mm 500kg Load BZPH200PTBSWB
  • MFR Part No.
    BZPH200PTBSWB
  • Load Capacity
    500kg
  • Overall Height
    238mm
  • Tread Width
    50mm
  • Fixing Plate Size
    135mm x 110mm
  • Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome