Polyurethane Cast Iron Plate Swivel Castor Brake 75mm 125kg Load BZH75PTBJBR

Order Code: ZT2611901S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.776%


Description

Pressed steel swivel castor with a top plate fixing fitted with a polyurethane tyred cast iron centred wheel with ball journal bearings with a wheel brake. Wheel diameter 75mm, tread width 40mm, overall height 95mm, top plate 105mm x 80mm, hole centres 80mm x 60mm. Load capacity 125kg.

Specifications for Polyurethane Cast Iron Plate Swivel Castor Brake 75mm 125kg Load BZH75PTBJBR
  • MFR Part No.
    BZH75PTBJBR
  • Overall Height
    95mm
  • Wheel Material
    Polyurethane
    Cast Iron
  • Tread Width
    40mm
  • Load Capacity
    125kg
  • Product Type
    Swivel Castor
  • Wheel Diameter
    75mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Top Plate Dimensions
    105mm x 80mm
  • Mount Type
    Top Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome