Polyurethane Nylon Bolt Hole Swivel Castor Brake 150mm 300kg Load BZPHL150NPBH12SWB

Order Code: ZT2612930S

£37.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a bolt hole fixing fitted with a red polyurethane tyred white nylon centred wheel with plain bore. Wheel diameter 150mm, tread width 40mm, overall height 190mm, bolt hole 12mm. Load capacity 300Kg.

Specifications for Polyurethane Nylon Bolt Hole Swivel Castor Brake 150mm 300kg Load BZPHL150NPBH12SWB
  • MFR Part No.
    BZPHL150NPBH12SWB
  • Load Capacity
    300kg
  • Type
    Swivel Castor
  • Wheel Diameter
    150mm
  • Overall Height
    190mm
  • Material
    Nylon
    Polyurethane
  • Tread Width
    40mm
  • Mount Type
    Bolt Hole
  • Wheel Material
    Nylon
    Polyurethane
  • Bolt Hole Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome