Polyurethane Nylon Bolt Hole Swivel Castor Brake 150mm 350kg Load BZPHL150NPBBH12SWB

Order Code: ZT2612968S

£42.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a bolt hole fixing fitted with a red polyurethane tyre white nylon centred wheel with roller bearing and total lock brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, bolt hole 12mm. Load capacity 350Kg.

Specifications for Polyurethane Nylon Bolt Hole Swivel Castor Brake 150mm 350kg Load BZPHL150NPBBH12SWB
  • MFR Part No.
    BZPHL150NPBBH12SWB
  • Tread Width
    40mm
  • Product Type
    Castor
  • Wheel Diameter
    150mm
  • Load Capacity
    350kg
  • Overall Height
    190mm
  • Wheel Material
    Polyurethane
  • Material
    Nylon
    Polyurethane
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome