Polyurethane Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100XPNBBRLP

Order Code: ZT2612146S

£25.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a brown polyurethane tyre on black nylon centred wheel with a roller bearing and wheel brake. Wheel diameter 100mm, tread width 40mm, overall height 127mm, top plate 128mm x 102mm, hole centres 105mm x 80mm or 100mm x 76mm. Load capacity 250kg

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100XPNBBRLP
  • MFR Part No.
    BZH100XPNBBRLP
  • Product Type
    Swivel Castor
  • Tread Width
    40mm
  • Top Plate Dimensions
    128mm x 102mm
  • Fixing Hole Centres Dimensions
    100mm x 76mm
    105mm x 80mm
  • Load Capacity
    250kg
  • Mount Type
    Top Plate
  • Wheel Diameter
    100mm
  • Overall Height
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome