Polyurethane Nylon Plate Swivel Castor Brake 100mm 300kg Load BZEJ150XPNBBK

Order Code: ZT2613543S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyred black nylon centred wheel with roller bearings and side fitting wheel brake. Wheel diameter 150mm, tread width 50mm, overall height 190mm, top plate 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 500kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 100mm 300kg Load BZEJ150XPNBBK
  • MFR Part No.
    BZEJ150XPNBBK
  • Mount Type
    Top Plate
  • Wheel Diameter
    150mm
  • Fixing Hole Centres Dimensions
    105mm x 80mm
  • Product Type
    Swivel Castor
  • Load Capacity
    500kg
  • Overall Height
    190mm
  • Wheel Material
    Polyurethane
  • Top Plate Dimensions
    135mm x 110mm
  • Tread Width
    50mm