Polyurethane Nylon Plate Swivel Castor Brake 150mm 400kg Load BZPHL150NPBJSWB

Order Code: ZT2612985S

£53.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a red polyurethane tyred white nylon centred wheel with ball bearings and a total lock brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 400Kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 150mm 400kg Load BZPHL150NPBJSWB
  • MFR Part No.
    BZPHL150NPBJSWB
  • Overall Height
    190mm
  • Tread Width
    40mm
  • Wheel Diameter
    150mm
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Fixing Plate Size
    105mm x 86mm
  • Load Capacity
    400kg
  • Mount Type
    Top Plate
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome