Polyurethane Nylon Plate Swivel Castor Brake 150mm 500kg Load BZEJ150NPBK

Order Code: ZT2613580S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.145%


Description

Fabricated swivel castor with a top plate fixing fitted with a red polyurethane tyred white nylon centred wheel with a plain bearing and side fitting wheel brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 500kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 150mm 500kg Load BZEJ150NPBK
  • MFR Part No.
    BZEJ150NPBK
  • Overall Height
    190mm
  • Product Type
    Swivel Castor
  • Top Plate Dimensions
    135mm x 110mm
  • Fixing Hole Centres Dimensions
    105mm x 80mm
  • Wheel Material
    Nylon
    Polyurethane
  • Mount Type
    Top Plate
  • Wheel Diameter
    150mm
  • Load Capacity
    500kg
  • Tread Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome