Polyurethane Nylon Plate Swivel Castor Brake 150mm 500kg Load BZK150NPBJSWB

Order Code: ZT2614150S

£129.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a red polyurethane tyred nylon centred wheel with ball bearings and total lock brake, Wheel diameter 150mm, tread width 50mm, overall height 200mm, top plate 150mm x 110mm, hole centres 105mm x 80mm or 121mm x 59mm. Load capacity 500kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 150mm 500kg Load BZK150NPBJSWB
  • MFR Part No.
    BZK150NPBJSWB
  • Material
    Polyurethane
    Nylon
  • Tread Width
    50mm
  • Load Capacity
    500kg
  • Wheel Diameter
    150mm
  • Product Type
    Swivel Castor
  • Top Plate Dimensions
    150mm x 110mm
  • Overall Height
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome