Polyurethane Nylon Plate Swivel Castor Brake 150mm 600kg Load BZJ150PNBSWB

Order Code: ZT2611535S

£55.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyre on white nylon centred wheel with a roller bearing. Wheel diameter 150mm, tread width 45mm, overall height 190mm, plate size 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 150mm 600kg Load BZJ150PNBSWB
  • MFR Part No.
    BZJ150PNBSWB
  • Load Capacity
    600kg
  • Overall Height
    190mm
  • Fixing Hole Centres Dimensions
    105mm x 80mm
  • Mount Type
    Top Plate
  • Fixing Plate Size
    135mm x 110mm
  • Wheel Diameter
    150mm
  • Wheel Material
    Nylon
    Polyurethane
  • Tread Width
    45mm
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome