Polyurethane Nylon Plate Swivel Castor Brake 200mm 600kg Load BZJ200PNBJSWB

Order Code: ZT2612317S

£79.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyred on white nylon wheel with ball bearings and a total lock brake. Wheel diameter 200mm, tread width 50mm, overall height 240mm, plate size 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 200mm 600kg Load BZJ200PNBJSWB
  • MFR Part No.
    BZJ200PNBJSWB
  • Load Capacity
    600kg
  • Fixing Plate Size
    135mm x 110mm
  • Product Type
    Swivel Castor
  • Fixing Hole Centres Dimensions
    105mm x 80mm
  • Tread Width
    50mm
  • Wheel Diameter
    200mm
  • Mount Type
    Top Plate
  • Overall Height
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome