Polyurethane Nylon Plate Swivel Castor Brake 200mm 600kg Load BZJ200PNBK

Order Code: ZT2612259S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£68.078%


Description

Fabricated swivel castor with a top plate fixing fitted with a brown polyurethane tyred on white nylon wheel with plain bore with a side fitting wheel brake . Wheel diameter 200mm, tread width 50mm, overall height 240mm, plate size 135mm x 110mm, hole centres 105mm x 80mm. Load capacity 600kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 200mm 600kg Load BZJ200PNBK
  • MFR Part No.
    BZJ200PNBK
  • Overall Height
    240mm
  • Fixing Plate Size
    135mm x 110mm
  • Load Capacity
    600kg
  • Tyre Material
    Polyurethane
  • Fixing Hole Centres Dimensions
    105mm x 80mm
  • Mount Type
    Top Plate
  • Tread Width
    50mm
  • Product Type
    Swivel Castor
  • Wheel Material
    Nylon
  • Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome