Puncture Proof Polyurethane Bolt Hole Swivel Castor Brake 200mm 75kg BZPC200MPUBBH12SWB

Order Code: ZT2612748S

£41.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a bolt hole fixing fitted with a black puncture proof steel disc centred wheel with a roller bearing with a total lock brake.Wheel diameter 200mm, tread width 50mm, overall height 236mm, bolt hole 12mm. Load capacity 75kg.

Specifications for Puncture Proof Polyurethane Bolt Hole Swivel Castor Brake 200mm 75kg BZPC200MPUBBH12SWB
  • MFR Part No.
    BZPC200MPUBBH12SWB
  • Tread Width
    50mm
  • Bolt Hole Size
    12mm
  • Overall Height
    236mm
  • Wheel Material
    Polyurethane
  • Wheel Type
    Swivel Castor
  • Load Capacity
    75kg
  • Wheel Diameter
    200mm
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome