Puncture Proof Polyurethane Plate Swivel Castor Brake 260mm 150kg Load BZPC260PPUBJDSWB

Order Code: ZT2613238S

£139.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a flat plate fixing fitted with a black puncture proof diamond pattern tyre on red polypropylene centred wheel with a ball bearing and total lock brake. Wheel diameter 260mm, tread width 85mm, overall height 307mm, plate size 200mm x 160mm, hole centres 150mm x 115mm, Load capacity 150kg.

See full description
Specifications for Puncture Proof Polyurethane Plate Swivel Castor Brake 260mm 150kg Load BZPC260PPUBJDSWB
  • MFR Part No.
    BZPC260PPUBJDSWB
  • Wheel Diameter
    260mm
  • Load Capacity
    150kg
  • Product Type
    Swivel Castor
  • Wheel Material
    Polyurethane
  • Overall Height
    307mm
  • Fixing Hole Centres Dimensions
    150mm x 115mm
  • Fixing Plate Size
    200mm x 160mm
  • Tread Width
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome