Rubber Stem Swivel Castor Brake 125mm 250kg Load BZH125SRNBJSWBST

Order Code: ZT2613810S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Pressed steel swivel castor with a 16mm x 30mm stem fixing fitted with a blue 65 shore A elastic rubber tyre on a black nylon centred wheel with a ball bearing and total lock brake. Wheel diameter 125mm, tread width 36mm, overall height 156mm. Load capacity 250kg. REACH compliant also PAH-Free rubber to confirm to EU-directive 2005/69/EC

See full description
Specifications for Rubber Stem Swivel Castor Brake 125mm 250kg Load BZH125SRNBJSWBST
  • MFR Part No.
    BZH125SRNBJSWBST
  • Tread Width
    36mm
  • Tyre Material
    Rubber
  • Load Capacity
    250kg
  • Overall Height
    156mm
  • Product Type
    Swivel Castor
  • Wheel Diameter
    125mm
  • Stem Fixing Size
    16mm x 30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome