Rubber Stem Swivel Castor Brake 80mm 100kg Load BZH80LRNBSWBST

Order Code: ZT2612234S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Pressed steel swivel castor with stem fixing fitted with a blue 75 shore A elastic rubber tyre on black nylon centred wheel with roller bearing and total lock brake. Wheel diameter 80mm, tread width 34mm, overall height 110mm, Stem fitting M16 x 30mm. Load capacity 100kg.

Specifications for Rubber Stem Swivel Castor Brake 80mm 100kg Load BZH80LRNBSWBST
  • MFR Part No.
    BZH80LRNBSWBST
  • Product Type
    Swivel Castor
  • Tread Width
    34mm
  • Tyre Material
    Rubber
  • Wheel Diameter
    80mm
  • Overall Height
    110mm
  • Load Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome