Soft Blue Polyurethane Nylon Plate Swivel Castor Brake 200mm 500kg Load BZPH200ENPBSWB

Order Code: ZT2610811S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Pressed steel swivel castor with a top plate fixing fitted with a 82 shore A blue polyurethane on white nylon centred wheel with roller bearings and total lock brake. Wheel diameter 200mm, tread width 50mm, overall height 238mm, top plate 135mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 500kg.

Specifications for Soft Blue Polyurethane Nylon Plate Swivel Castor Brake 200mm 500kg Load BZPH200ENPBSWB
  • MFR Part No.
    BZPH200ENPBSWB
  • Wheel Diameter
    200mm
  • Tread Width
    50mm
  • Overall Height
    238mm
  • Top Plate Dimensions
    135mm x 110mm
  • Material
    Nylon
    Polyurethane
  • Load Capacity
    500kg
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome