Soft Ergonomic Polyurethane Plate Swivel Castor Brake 150mm 575kg Load BZJ150SRPTABJSWB

Order Code: ZT2611655S

£102.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a round profile 85 shore A green polyurethane on aluminium centred wheel with ball bearings and a total lock brake. Wheel diameter 150mm, tread width 50mm, overall height 190mm, top plate 135mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 575kg

Specifications for Soft Ergonomic Polyurethane Plate Swivel Castor Brake 150mm 575kg Load BZJ150SRPTABJSWB
  • MFR Part No.
    BZJ150SRPTABJSWB
  • Product Type
    Swivel Castor
  • Tread Width
    50mm
  • Wheel Material
    Polyurethane
  • Mount Type
    Top Plate
  • Overall Height
    190mm
  • Wheel Diameter
    150mm
  • Material
    Polyurethane
    Aluminium
  • Top Plate Dimensions
    135mm x 110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome